EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

STAINLESS STEEL CARE OIL 271G (FOR MFG ONLY)

893.1210 - UNSPSC 47131814
08931210 083 1
STAINLESS STEEL CARE OIL 271G (FOR MFG ONLY) STAINLESS STEEL CARE OIL 271G (FOR MFG ONLY)
STAINLESS STEEL CARE OIL 271G (FOR MFG ONLY)
New

Delivery

Quick visual enhancement of metallic surfaces

0
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
Contents 271 g (400 mL)
Chemical basis Aliphatic hydrocarbon
Odour Characteristic
Colour Grey
pH Value Undiluted 9.5
Food Safe Yes
Silicone-free Yes
Case Qty 12
Shelf Life 24 months
EAN 4068362542435

Features

Quick and easy to apply
Removes light soiling, dust, cleaning marks and greasy fingerprints
Creates an evenly shiny surface
Leaves a water-repellent protective film
NSF-registered in accordance with NSF A7, Halal, Kosher

Applications

Suitable for stainless steel, chrome, brass, anodized and enameled metal surfaces.
Can be used in and around food processing areas for non-food contact as a metal cleaner and polisher (A7).
Ideal for commercial kitchens, abattoirs, etc.

Instructions

Remove heavy soils and coarse dirt prior to application (use 893.1212). Spray a thin layer, allow to take effect for a short time and buff with a soft, dry cloth. Do not rub dry.

Notices

Do not spray on hot surfaces or use in bright sunlight

Customers Also Viewed

Is Often Bought With

You Might Also Like